Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 300803
- Mfr # PMH070-8-10G-B
- Zoro # G322554325
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18200H10SLG000P, FBN HI204921, FILTER-X XH02477, FILTREC DMD070E10B, HY-PRO HP388L810MB, INTERNORMEN 300803, INTERNORMEN 0485207010VG16BP, JURA FILTRATION SH64027, MAHLE 852070PS10, MAHLE 852070PS10NBR, MAHLE 852070SM10, MAHLE 852070SMX10, MA
Filter Media
MICROGLASS
Height
8.07
Micron Rating
10
OD Bottom
5.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH070-8-10G-B
- Zoro #
- G322554325
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18200H10SLG000P, FBN HI204921, FILTER-X XH02477, FILTREC DMD070E10B, HY-PRO HP388L810MB, INTERNORMEN 300803, INTERNORMEN 0485207010VG16BP, JURA FILTRATION SH64027, MAHLE 852070PS10, MAHLE 852070PS10NBR, MAHLE 852070SM10, MAHLE 852070SMX10, MA
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 5.91
- OD Top
- 5.91
- ID Bottom
- 3.5
- ID Top
- 3.5
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
Dimensions
- Height
- 8.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.