HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 300911
- Mfr # PEP2140-6-40SS-V
- Zoro # G322527763
product price:Â
$
90.25
/ea
Key Features
Replaces OEM Part
DONALDSON P564398, EPPENSTEINER 2140G40A000P, EPPENSTEINER 2140G40P, FILTER-X XH02648, FILTRATION GROUP E2140DN3060, FILTREC DVD2140B40B, FILTREC DVD2140B40V, HY-PRO HP57NL640WB, HY-PRO HP57NL640WV, INTERNORMEN 300911, INTERNORMEN 03214040G16EP, INTERNORM
Filter Media
304 SS WIRE
Height
5.98
Micron Rating
40
OD Bottom
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2140-6-40SS-V
- Zoro #
- G322527763
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P564398, EPPENSTEINER 2140G40A000P, EPPENSTEINER 2140G40P, FILTER-X XH02648, FILTRATION GROUP E2140DN3060, FILTREC DVD2140B40B, FILTREC DVD2140B40V, HY-PRO HP57NL640WB, HY-PRO HP57NL640WV, INTERNORMEN 300911, INTERNORMEN 03214040G16EP, INTERNORM
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 2.91
- OD Top
- 2.91
- Collapse Pressure
- 435
- ID Top
- 1.59
Dimensions
- Height
- 5.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.