HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 301098
- Mfr # PPL9020-4-10G-V
- Zoro # G322505846
product price:Â
$
17.99
/ea
Sold in multiples of 3 for
$53.97
Key Features
Replaces OEM Part
AIRFIL AFKOVL9110, BALDWIN H8043, BALDWIN H9043, BALDWIN PT23294MPG, BEHRINGER BE9020410N, BEHRINGER BE9020412A, BEHRINGER BE9020412AV, CATERPILLAR 3I0647, DENNIS EAGLE 15D46, DIAGNETICS LPD204V12, DINGBRO PAR0015, DOMANGE CDHP11A10N, DONALDSON 40202, DON
Filter Media
MICROGLASS
Height
4.47
Micron Rating
10
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-10G-V
- Zoro #
- G322505846
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL9110, BALDWIN H8043, BALDWIN H9043, BALDWIN PT23294MPG, BEHRINGER BE9020410N, BEHRINGER BE9020412A, BEHRINGER BE9020412AV, CATERPILLAR 3I0647, DENNIS EAGLE 15D46, DIAGNETICS LPD204V12, DINGBRO PAR0015, DOMANGE CDHP11A10N, DONALDSON 40202, DON
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.82
- Beta Ratio 1
- 200/13
- ID Top
- 1.01
- OD Bottom
- 1.82
- Collapse Pressure
- 305
Dimensions
- Height
- 4.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.