HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 301130
- Mfr # PPL9600-8-6G-HC-V
- Zoro # G822539259
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIAG HF3053N, CARQUEST 84846, EPPENSTEINER 169601H6LL2205SP, EPPENSTEINER 169601SH6SLF000P, EPPENSTEINER 169601SH6SLF000V, EPPENSTEINER 169601SH6XLF000P, EPPENSTEINER 169601SH6XLF000V, FILTER-MART F96018K6B, FILTER-X XH01462, FILTREC D141G06B, FILTREC D14
Filter Media
MICROGLASS
Height
8.19
Micron Rating
5
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-8-6G-HC-V
- Zoro #
- G822539259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- AIAG HF3053N, CARQUEST 84846, EPPENSTEINER 169601H6LL2205SP, EPPENSTEINER 169601SH6SLF000P, EPPENSTEINER 169601SH6SLF000V, EPPENSTEINER 169601SH6XLF000P, EPPENSTEINER 169601SH6XLF000V, FILTER-MART F96018K6B, FILTER-X XH01462, FILTREC D141G06B, FILTREC D14
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.15
- Collapse Pressure
- 3045
- OD Bottom
- 3.15
- ID Top
- 1.69
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.