Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 302240
- Mfr # PMH8505-4-3G
- Zoro # G022461176
product price:Â
$
24.69
/ea
Sold in multiples of 2 for
$49.38
Key Features
Replaces OEM Part
AIRFIL AFKOVL2903, DONALDSON DT0155UM, DONALDSON P567081, EPPENSTEINER 182105H3SLE000P, EPPENSTEINER 182105H3XLE000P, FILTER-MART 050629, FILTER-MART 051053, FILTER-X XH02329, FILTRATION GROUP M0005DN2003, FILTREC DMD0005E03B, HYDAC/HYCON 1269140, HYDAC/H
Filter Media
MICROGLASS
Height
3.69
Micron Rating
3
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-4-3G
- Zoro #
- G022461176
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2903, DONALDSON DT0155UM, DONALDSON P567081, EPPENSTEINER 182105H3SLE000P, EPPENSTEINER 182105H3XLE000P, FILTER-MART 050629, FILTER-MART 051053, FILTER-X XH02329, FILTRATION GROUP M0005DN2003, FILTREC DMD0005E03B, HYDAC/HYCON 1269140, HYDAC/H
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 1.78
- Beta Ratio 1
- 200/3
- OD Bottom
- 1.78
- Collapse Pressure
- 435
- ID Top
- 1.01
Dimensions
- Height
- 3.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.