HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 303295
- Mfr # PMH170-7-10G-V
- Zoro # G822464766
product price:Â
$
57.45
/ea
Key Features
Replaces OEM Part
FILTRATION GROUP I170DN2010, FILTREC DLD170E10B, FILTREC DLD170E10V, HY-PRO HP28NL710MB, HY-PRO HP28NL710MV, HY-PRO HP28NL716MB, HY-PRO HP28NL716MV, INTERNORMEN 300147, INTERNORMEN 303295, INTERNORMEN 01E17010VG30EP, INTERNORMEN 01E17010VG30EV, JURA FILTR
Filter Media
MICROGLASS
Height
7.05
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-7-10G-V
- Zoro #
- G822464766
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- FILTRATION GROUP I170DN2010, FILTREC DLD170E10B, FILTREC DLD170E10V, HY-PRO HP28NL710MB, HY-PRO HP28NL710MV, HY-PRO HP28NL716MB, HY-PRO HP28NL716MV, INTERNORMEN 300147, INTERNORMEN 303295, INTERNORMEN 01E17010VG30EP, INTERNORMEN 01E17010VG30EV, JURA FILTR
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.36
- ID Top
- 1.35
- OD Top
- 2.36
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.