Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 303335
- Mfr # PMH125-3-10SS-V
- Zoro # G822468382
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 1820G10G000P, FILTER-X XH02491, FILTREC DMD125B10B, FILTREC DMD125B10V, HY-PRO HP125NL310WB, HY-PRO HP125NL310WV, INTERNORMEN 303335, INTERNORMEN 0485212510G16EP, INTERNORMEN 0485212510G16EV, MAHLE 852125DRG10, MAIN FILTER MF0061212, MAIN FIL
Filter Media
304 SS WIRE
Height
3.39
Micron Rating
10
ID Top
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH125-3-10SS-V
- Zoro #
- G822468382
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1820G10G000P, FILTER-X XH02491, FILTREC DMD125B10B, FILTREC DMD125B10V, HY-PRO HP125NL310WB, HY-PRO HP125NL310WV, INTERNORMEN 303335, INTERNORMEN 0485212510G16EP, INTERNORMEN 0485212510G16EV, MAHLE 852125DRG10, MAIN FILTER MF0061212, MAIN FIL
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 0.9
- OD Bottom
- 1.65
- OD Top
- 1.65
- Collapse Pressure
- 585