HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 303341
- Mfr # PMH127-7-25G-V
- Zoro # G922499521
product price:Â
$
50.99
/ea
Key Features
Height
7
Micron Rating
20
ID Top
1.27
OD Top
2.01
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH127-7-25G-V
- Zoro #
- G922499521
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 20
- ID Top
- 1.27
- OD Top
- 2.01
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 145
- Replaces OEM Part
- AIRFIL AFKOVL29620, EPPENSTEINER 1880H20SLG000P, EPPENSTEINER 1880H20XLG000P, FILTER-X XH02539, FILTREC DMD127E20B, FILTREC DMD127E20V, FINN FILTER (PARKER) FC5018F025BS, FINN FILTER (PARKER) FFKPVL1501825ABS, HYDAC/HYCON 01269172, HYDAC/HYCON 2085D25BN,
- OD Bottom
- 2.01
- Filter Media
- MICROGLASS
Dimensions
- Height
- 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.