Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 303513
- Mfr # PMH170-7-40SS-HC-V
- Zoro # G822500723
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD170T40B, FILTREC DLD170T40V, HY-PRO HP28HL740WB, HY-PRO HP28HL740WV, INTERNORMEN 303513, INTERNORMEN 01E17040GHREP, INTERNORMEN 01E17040GHREV, MAIN FILTER MF0060579, MAIN FILTER MF0060580, WIX D50B40TV
Filter Media
304 SS WIRE
Height
7.05
Micron Rating
40
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-7-40SS-HC-V
- Zoro #
- G822500723
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD170T40B, FILTREC DLD170T40V, HY-PRO HP28HL740WB, HY-PRO HP28HL740WV, INTERNORMEN 303513, INTERNORMEN 01E17040GHREP, INTERNORMEN 01E17040GHREV, MAIN FILTER MF0060579, MAIN FILTER MF0060580, WIX D50B40TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.35
- Collapse Pressure
- 3045
- OD Top
- 2.36
- OD Bottom
- 2.36
Dimensions
- Height
- 7.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.