HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 305726
- Mfr # PMH600-20-10SS-V
- Zoro # G722572882
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900B10B, FILTREC DLD900B10V, HY-PRO HP59NL1910WB, HY-PRO HP59NL1910WV, INTERNORMEN 305726, INTERNORMEN 01E90010G30EP, INTERNORMEN 01E90010G30EV, MAIN FILTER MF0060762, MAIN FILTER MF0060763, WIX D56B10BV
Filter Media
304 SS WIRE
Height
19.49
Micron Rating
10
OD Bottom
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-20-10SS-V
- Zoro #
- G722572882
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.49
Details
- Replaces OEM Part
- FILTREC DLD900B10B, FILTREC DLD900B10V, HY-PRO HP59NL1910WB, HY-PRO HP59NL1910WV, INTERNORMEN 305726, INTERNORMEN 01E90010G30EP, INTERNORMEN 01E90010G30EV, MAIN FILTER MF0060762, MAIN FILTER MF0060763, WIX D56B10BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 3.03
- Collapse Pressure
- 435
- OD Top
- 3.03
- ID Top
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.