HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 306198
- Mfr # PFC60-8-25SS-V
- Zoro # G922484329
product price:Â
$
67.99
/ea
Key Features
Height
7.76
Micron Rating
25
ID Top
0.87
OD Top
1.75
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-8-25SS-V
- Zoro #
- G922484329
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.76
Details
- Micron Rating
- 25
- ID Top
- 0.87
- OD Top
- 1.75
- OD Bottom
- 1.75
- Filter Media
- 304 SS WIRE
- Replaces OEM Part
- EPPENSTEINER 9140G25A000P, FILTER-X XH02128, FILTREC DHD140B25B, FILTREC DHD140B25V, HYDAC/HYCON 0140D025W, HYDAC/HYCON 0140D025WV, INTERNORMEN 306198, INTERNORMEN 020140D25G30EP, INTERNORMEN 020140D25G30EV, JURA FILTRATION SH75214, MAIN FILTER MF0306534,
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.