Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 306484
- Mfr # PMH8505-9-10SS
- Zoro # G522462772
product price:Â
$
85.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188111G10E000P, FILTER-X XH02363, FILTREC DMD0011B10B, HY-PRO HP300L1010W, INTERNORMEN 306484, INTERNORMEN 04PI811110G16EO, MAHLE PI8111DRG10, MAIN FILTER MF0060929, NATIONAL FILTERS 106111127, NATIONAL FILTERS 13111112710SS, REXROTH 188111G1
Filter Media
304 SS WIRE
Height
9.69
Micron Rating
10
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-9-10SS
- Zoro #
- G522462772
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 188111G10E000P, FILTER-X XH02363, FILTREC DMD0011B10B, HY-PRO HP300L1010W, INTERNORMEN 306484, INTERNORMEN 04PI811110G16EO, MAHLE PI8111DRG10, MAIN FILTER MF0060929, NATIONAL FILTERS 106111127, NATIONAL FILTERS 13111112710SS, REXROTH 188111G1
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 1.78
- OD Top
- 1.78
- ID Top
- 1.01
- Collapse Pressure
- 435
Dimensions
- Height
- 9.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.