HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 306491
- Mfr # PMH8505-9-10SS-HC
- Zoro # G522478315
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189111G10F000P, FILTER-X XH02378, FILTREC DMD0011W10B, HY-PRO HP301L1010W, INTERNORMEN 306491, INTERNORMEN 04PI911110GHREO, MAHLE PI9111DRGVST10, MAIN FILTER MF0060959, NATIONAL FILTERS 106111157, NATIONAL FILTERS 131111157, REXROTH 189111G10
Filter Media
304 SS WIRE
Height
9.69
Micron Rating
10
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-9-10SS-HC
- Zoro #
- G522478315
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.69
Details
- Replaces OEM Part
- EPPENSTEINER 189111G10F000P, FILTER-X XH02378, FILTREC DMD0011W10B, HY-PRO HP301L1010W, INTERNORMEN 306491, INTERNORMEN 04PI911110GHREO, MAHLE PI9111DRGVST10, MAIN FILTER MF0060959, NATIONAL FILTERS 106111157, NATIONAL FILTERS 131111157, REXROTH 189111G10
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 1.78
- OD Top
- 1.78
- Collapse Pressure
- 3045
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.