Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 306502
- Mfr # PMH8515-6-60SS-HC
- Zoro # G822490017
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189415G60F000P, FILTER-X XH02401, FILTREC DMD0015W60B, INTERNORMEN 306502, INTERNORMEN 04PI941560GHREO, JURA FILTRATION SH84087, MAHLE PI9415DRGVST60, MAIN FILTER MF0061005, NATIONAL FILTERS 106111176, NATIONAL FILTERS 131111176, REXROTH 1894
Filter Media
304 SS WIRE
Height
5.6
Micron Rating
60
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-6-60SS-HC
- Zoro #
- G822490017
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 189415G60F000P, FILTER-X XH02401, FILTREC DMD0015W60B, INTERNORMEN 306502, INTERNORMEN 04PI941560GHREO, JURA FILTRATION SH84087, MAHLE PI9415DRGVST60, MAIN FILTER MF0061005, NATIONAL FILTERS 106111176, NATIONAL FILTERS 131111176, REXROTH 1894
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 3045
- OD Bottom
- 3.3
- OD Top
- 3.32
- ID Top
- 1.88
Dimensions
- Height
- 5.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.