Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 306503
- Mfr # PMH8515-6-100SS-HC
- Zoro # G622512704
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189515G100F000P, FILTER-X XH02397, FILTREC DMD0015W100B, HY-PRO HP501L5100W, INTERNORMEN 306503, INTERNORMEN 04PI9515100GHREO, JURA FILTRATION SH84093, MAHLE 77689292, MAHLE PI9515DRGVST100, MAIN FILTER MF0060997, NATIONAL FILTERS 111182, NAT
Filter Media
304 SS WIRE
Height
5.6
Micron Rating
100
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-6-100SS-HC
- Zoro #
- G622512704
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 189515G100F000P, FILTER-X XH02397, FILTREC DMD0015W100B, HY-PRO HP501L5100W, INTERNORMEN 306503, INTERNORMEN 04PI9515100GHREO, JURA FILTRATION SH84093, MAHLE 77689292, MAHLE PI9515DRGVST100, MAIN FILTER MF0060997, NATIONAL FILTERS 111182, NAT
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1.88
- OD Top
- 3.32
- OD Bottom
- 3.3
- Collapse Pressure
- 3045
Dimensions
- Height
- 5.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.