Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 306741
- Mfr # PMH125-3-10SS-HC-V
- Zoro # G022467291
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 1820G10C000P, FILTER-X XH02506, FILTREC DMD125W10B, FILTREC DMD125W10V, HY-PRO HP125HL310WB, HY-PRO HP125HL310WV, INTERNORMEN 306741, INTERNORMEN 0485212510GHREP, INTERNORMEN 0485212510GHREV, JURA FILTRATION SH64042, MAHLE 852125DRGVST10, MAI
Filter Media
304 SS WIRE
Height
3.43
Micron Rating
10
OD Bottom
1.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH125-3-10SS-HC-V
- Zoro #
- G022467291
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.43
Details
- Replaces OEM Part
- EPPENSTEINER 1820G10C000P, FILTER-X XH02506, FILTREC DMD125W10B, FILTREC DMD125W10V, HY-PRO HP125HL310WB, HY-PRO HP125HL310WV, INTERNORMEN 306741, INTERNORMEN 0485212510GHREP, INTERNORMEN 0485212510GHREV, JURA FILTRATION SH64042, MAHLE 852125DRGVST10, MAI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 1.63
- Collapse Pressure
- 3045
- ID Top
- 0.9
- OD Top
- 1.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.