HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 306754
- Mfr # PMH127-7-10SS-V
- Zoro # G822564077
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 1880G10G000P, FILTER-X XH02531, FILTREC DMD127B10B, FILTREC DMD127B10V, HY-PRO HP127NL712WB, HY-PRO HP127NL712WV, INTERNORMEN 306754, INTERNORMEN 0485212710G16EP, INTERNORMEN 0485212710G16EV, MAHLE 852127DRG10, MAIN FILTER MF0061288, MAIN FIL
Filter Media
304 SS WIRE
Height
7
Micron Rating
10
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH127-7-10SS-V
- Zoro #
- G822564077
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1880G10G000P, FILTER-X XH02531, FILTREC DMD127B10B, FILTREC DMD127B10V, HY-PRO HP127NL712WB, HY-PRO HP127NL712WV, INTERNORMEN 306754, INTERNORMEN 0485212710G16EP, INTERNORMEN 0485212710G16EV, MAHLE 852127DRG10, MAIN FILTER MF0061288, MAIN FIL
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 145
- OD Top
- 2.01
- OD Bottom
- 2.01
- ID Top
- 1.27
Dimensions
- Height
- 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.