HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 306755
- Mfr # PMH127-7-25SS-V
- Zoro # G922503051
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Height
7
Micron Rating
25
OD Top
2.01
OD Bottom
2.01
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH127-7-25SS-V
- Zoro #
- G922503051
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 25
- OD Top
- 2.01
- OD Bottom
- 2.01
- Filter Media
- 304 SS WIRE
- ID Top
- 1.27
- Replaces OEM Part
- EPPENSTEINER 1880G25G000P, FILTER-X XH02532, FILTREC DMD127B25B, FILTREC DMD127B25V, HY-PRO HP127NL725WB, HY-PRO HP127NL725WV, INTERNORMEN 306755, INTERNORMEN 0485212725G16EP, INTERNORMEN 0485212725G16EV, MAHLE 852127DRG25, MAIN FILTER MF0061290, MAIN FIL
- Collapse Pressure
- 145
Dimensions
- Height
- 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.