HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 306766
- Mfr # PMH264-8-100SS-B
- Zoro # G122511238
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18300G100G000P, FILTER-X XH02579, FILTREC DMD264B100B, HY-PRO HP429L8100WB, INTERNORMEN 306766, INTERNORMEN 04852264100G16BO, MAHLE 852264DRG100, MAIN FILTER MF0061428, PARKER G02943, SEPARATION TECHNOLOGIES ST1701, STAUFF LL080B100B, STAUFF
Filter Media
304 SS WIRE
Height
7.68
Micron Rating
100
ID Top
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH264-8-100SS-B
- Zoro #
- G122511238
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18300G100G000P, FILTER-X XH02579, FILTREC DMD264B100B, HY-PRO HP429L8100WB, INTERNORMEN 306766, INTERNORMEN 04852264100G16BO, MAHLE 852264DRG100, MAIN FILTER MF0061428, PARKER G02943, SEPARATION TECHNOLOGIES ST1701, STAUFF LL080B100B, STAUFF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 3.6
- Collapse Pressure
- 305
- OD Top
- 5.04
- ID Bottom
- 3.6
- OD Bottom
- 5.04
Dimensions
- Height
- 7.68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.