Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 312749
- Mfr # PMH60-11-500SS-V
- Zoro # G722493873
product price:Â
$
67.59
/ea
Key Features
Replaces OEM Part
FILTREC DLD150B500B, FILTREC DLD150B500V, HY-PRO HP48NL11500WB, HY-PRO HP48NL11500WV, INTERNORMEN 312749, INTERNORMEN 01E150500G30EV, MAIN FILTER MF0060515, MAIN FILTER MF0421552, WIX D49B500BV
Filter Media
304 SS WIRE
Height
11.14
Micron Rating
500
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-11-500SS-V
- Zoro #
- G722493873
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD150B500B, FILTREC DLD150B500V, HY-PRO HP48NL11500WB, HY-PRO HP48NL11500WV, INTERNORMEN 312749, INTERNORMEN 01E150500G30EV, MAIN FILTER MF0060515, MAIN FILTER MF0421552, WIX D49B500BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- OD Bottom
- 1.75
- OD Top
- 1.75
- Collapse Pressure
- 305
- ID Top
- 0.87
Dimensions
- Height
- 11.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.