Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 312797
- Mfr # PEP20040-10-3G-HC-V
- Zoro # G822499621
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3052513, EPPENSTEINER 20100H3SLB000P, EPPENSTEINER 20100H3XLB000P, FILTREC XD100G03B, FILTREC XD100G03BV, HYDAC/HYCON 319494, HYDAC/HYCON 0100DN003BH3HC, HYDAC/HYCON 0100DN003BH3HCV, HYDAC/HYCON 0100DN003BHHC, HYDAC/HYCON 0100DN003BHHCV, HY-PRO HP06
Filter Media
MICROGLASS
Height
9.8
Micron Rating
3
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-10-3G-HC-V
- Zoro #
- G822499621
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3052513, EPPENSTEINER 20100H3SLB000P, EPPENSTEINER 20100H3XLB000P, FILTREC XD100G03B, FILTREC XD100G03BV, HYDAC/HYCON 319494, HYDAC/HYCON 0100DN003BH3HC, HYDAC/HYCON 0100DN003BH3HCV, HYDAC/HYCON 0100DN003BHHC, HYDAC/HYCON 0100DN003BHHCV, HY-PRO HP06
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 0.87
- Beta Ratio 1
- 200/3
- OD Top
- 1.75
- OD Bottom
- 1.75
- Collapse Pressure
- 3045
Dimensions
- Height
- 9.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.