HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 314905
- Mfr # PMH170-12-3G-V
- Zoro # G022531152
product price:Â
$
45.79
/ea
Key Features
Replaces OEM Part
FILTREC DLD360E03B, FILTREC DLD360E03V, HY-PRO HP28NL123MB, HY-PRO HP28NL123MV, INTERNORMEN 314530, INTERNORMEN 314905, INTERNORMEN 01E3603VG30EP, INTERNORMEN 01E3603VG30EV, MAIN FILTER MF0060629, MAIN FILTER MF0060630, PARKER 938218Q, WIX D52B03EV
Filter Media
MICROGLASS
Height
12.17
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-12-3G-V
- Zoro #
- G022531152
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD360E03B, FILTREC DLD360E03V, HY-PRO HP28NL123MB, HY-PRO HP28NL123MV, INTERNORMEN 314530, INTERNORMEN 314905, INTERNORMEN 01E3603VG30EP, INTERNORMEN 01E3603VG30EV, MAIN FILTER MF0060629, MAIN FILTER MF0060630, PARKER 938218Q, WIX D52B03EV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- ID Top
- 1.35
- OD Top
- 2.36
Dimensions
- Height
- 12.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.