Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 318583
- Mfr # PMH170-7-3G-V
- Zoro # G722474889
product price:Â
$
60.75
/ea
Key Features
Replaces OEM Part
FILTREC DLD170E03B, FILTREC DLD170E03V, HY-PRO HP28NL73MB, HY-PRO HP28NL73MV, INTERNORMEN 318583, INTERNORMEN 01E1703VG30EP, INTERNORMEN 01E1703VG30EV, MAIN FILTER MF0060557, MAIN FILTER MF0060558, PARKER 938230Q, WIX D50B03EV
Filter Media
MICROGLASS
Height
7.05
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-7-3G-V
- Zoro #
- G722474889
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD170E03B, FILTREC DLD170E03V, HY-PRO HP28NL73MB, HY-PRO HP28NL73MV, INTERNORMEN 318583, INTERNORMEN 01E1703VG30EP, INTERNORMEN 01E1703VG30EV, MAIN FILTER MF0060557, MAIN FILTER MF0060558, PARKER 938230Q, WIX D50B03EV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 435
- ID Top
- 1.35
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/3
- OD Top
- 2.36
Dimensions
- Height
- 7.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.