Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 319349
- Mfr # PEP20040-4-25SS-HC-V
- Zoro # G622515972
product price:Â
$
91.39
/ea
Key Features
Replaces OEM Part
FILTREC XD040T25B, FILTREC XD040T25BV, HY-PRO HP06DHL525WSB, HY-PRO HP06DHL525WSV, HY-PRO HP68HL425WB, HY-PRO HP68HL425WV, INTERNORMEN 319349, INTERNORMEN 01NL4025GHREP, INTERNORMEN 01NL4025GHREV, MAIN FILTER MF0435890, MAIN FILTER MF0578591, WIX D54E25TB
Filter Media
304 SS WIRE
Height
3.86
Micron Rating
25
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-4-25SS-HC-V
- Zoro #
- G622515972
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC XD040T25B, FILTREC XD040T25BV, HY-PRO HP06DHL525WSB, HY-PRO HP06DHL525WSV, HY-PRO HP68HL425WB, HY-PRO HP68HL425WV, INTERNORMEN 319349, INTERNORMEN 01NL4025GHREP, INTERNORMEN 01NL4025GHREV, MAIN FILTER MF0435890, MAIN FILTER MF0578591, WIX D54E25TB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.87
- OD Bottom
- 1.75
- OD Top
- 1.75
- Collapse Pressure
- 3045
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.