Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JOHNSTONE 361T815E15
- Mfr # PNF4096-10-100SS-HC-V.1
- Zoro # G622528170
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
JOHNSTONE 361T815E15, NATIONAL FILTERS 184092
Filter Media
304 SS WIRE
Height
9.81
Micron Rating
100
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PNF4096-10-100SS-HC-V.1
- Zoro #
- G622528170
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.81
Details
- Replaces OEM Part
- JOHNSTONE 361T815E15, NATIONAL FILTERS 184092
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 1.98
- Collapse Pressure
- 3045
- ID Top
- 1.12
- OD Top
- 1.98