HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH51080

  • Mfr # PFC770-5-10G-V

  • Zoro # G922560498


product price:  $49.85
/ea

Key Features

Height
5.32
Micron Rating
10
ID Top
1
Filter Media
MICROGLASS
OD Top
2.64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFC770-5-10G-V
Zoro #
G922560498
UPC #
-
Country of Origin
United States

Dimensions

Height
5.32

Details

Micron Rating
10
ID Top
1
Filter Media
MICROGLASS
OD Top
2.64
Beta Ratio 1
200/13
Collapse Pressure
305
OD Bottom
2.64
Replaces OEM Part
FILTREC D770G10A, FILTREC D770G10AV, HY-PRO HP290L610MB, HY-PRO HP290L610MV, JURA FILTRATION SH51080, MAIN FILTER MF0059827, MAIN FILTER MF0059828, PARKER G03769, PARKER G03807, PARKER G04260, PARKER G04264, SCHUPP HY19165, WIX D08B10GAV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.