HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH51262

  • Mfr # PPL8900-13-6G-V

  • Zoro # G922530590


product price:  $55.49
/ea

Key Features

Height
12.91
Micron Rating
5
Beta Ratio 1
200/4.5
OD Bottom
3.79
Collapse Pressure
365
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPL8900-13-6G-V
Zoro #
G922530590
UPC #
-
Country of Origin
United States

Dimensions

Height
12.91

Details

Micron Rating
5
Beta Ratio 1
200/4.5
OD Bottom
3.79
Collapse Pressure
365
OD Top
3.79
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL3816, BEHRINGER BE89001306A, CASA DEL FILTRO VENETA 11294, DONALDSON DT8900138UM, DONALDSON P167886, DONALDSON P566496, EPPENSTEINER 168900TH6SLS000P, EPPENSTEINER 168900TH6SLS000V, EPPENSTEINER 168900TH6XLS000P, EPPENSTEINER 168900TH6XLS000V
ID Top
2.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.