HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH51294
- Mfr # PFC770-10-10G-HC-V
- Zoro # G422565320
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D771G10B, FILTREC D771G10BV, HY-PRO HP291L1010MB, HY-PRO HP291L1010MV, JURA FILTRATION SH51294, MAIN FILTER MF0059845, MAIN FILTER MF0059846, PARKER G04316, PARKER G04320, SCHUPP HY19238, WIX D09B10GBV
Filter Media
MICROGLASS
Height
9.7
Micron Rating
10
ID Top
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC770-10-10G-HC-V
- Zoro #
- G422565320
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D771G10B, FILTREC D771G10BV, HY-PRO HP291L1010MB, HY-PRO HP291L1010MV, JURA FILTRATION SH51294, MAIN FILTER MF0059845, MAIN FILTER MF0059846, PARKER G04316, PARKER G04320, SCHUPP HY19238, WIX D09B10GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1
- Beta Ratio 1
- 200/13
- OD Top
- 2.64
- OD Bottom
- 2.64
- Collapse Pressure
- 3045
Dimensions
- Height
- 9.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.