Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH52007
- Mfr # PFC820-7-10G-V
- Zoro # G222501610
product price:Â
$
34.79
/ea
Sold in multiples of 2 for
$69.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL601410, ARGO V3061706, FILTREC D822G10A, FILTREC D822G10AV, JURA FILTRATION SH52007, MAIN FILTER MF0059930, MAIN FILTER MF0576032, WIX D07A10GAV
Filter Media
MICROGLASS
Height
6.69
Micron Rating
10
ID Top
1.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC820-7-10G-V
- Zoro #
- G222501610
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL601410, ARGO V3061706, FILTREC D822G10A, FILTREC D822G10AV, JURA FILTRATION SH52007, MAIN FILTER MF0059930, MAIN FILTER MF0576032, WIX D07A10GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.11
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 435
- OD Bottom
- 2.18
- OD Top
- 2.18
Dimensions
- Height
- 6.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.