HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH52132
- Mfr # PMH30510-8-3G-HC-V
- Zoro # G922469517
product price:Â
$
61.95
/ea
Key Features
Height
7.88
Micron Rating
3
Replaces OEM Part
ARGO V3052013, FILTER-X XH01982, FILTRATION GROUP A30520DH2003, FILTREC D811G03B, FILTREC D811G03BV, HY-PRO HPQ998203MB, HY-PRO HPQ998203MV, JURA FILTRATION SH52132, MAIN FILTER MF0059897, MAIN FILTER MF0575995, WIX D04A03GBV
Beta Ratio 1
200/3
ID Top
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH30510-8-3G-HC-V
- Zoro #
- G922469517
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.88
Details
- Micron Rating
- 3
- Replaces OEM Part
- ARGO V3052013, FILTER-X XH01982, FILTRATION GROUP A30520DH2003, FILTREC D811G03B, FILTREC D811G03BV, HY-PRO HPQ998203MB, HY-PRO HPQ998203MV, JURA FILTRATION SH52132, MAIN FILTER MF0059897, MAIN FILTER MF0575995, WIX D04A03GBV
- Beta Ratio 1
- 200/3
- ID Top
- 0.8
- Filter Media
- MICROGLASS
- Collapse Pressure
- 3045
- OD Top
- 1.78
- OD Bottom
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.