Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH52247
- Mfr # PMH30510-8-25G-HC-V
- Zoro # G922466172
product price:Â
$
60.15
/ea
Key Features
Replaces OEM Part
ARGO V3052018, FILTER-X XH01986, FILTREC D811G25B, HY-PRO HPQ9982020MB, HY-PRO HPQ9982020MV, JURA FILTRATION SH52247, MAIN FILTER MF0059901, NATIONAL FILTERS 106192031HC, STAUFF SD015F20B, STAUFF SD015F20B2, STAUFF SD015F20V, STAUFF SD015F20V2, STAUFF SD1
Height
7.88
Micron Rating
20
Filter Media
MICROGLASS
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH30510-8-25G-HC-V
- Zoro #
- G922466172
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3052018, FILTER-X XH01986, FILTREC D811G25B, HY-PRO HPQ9982020MB, HY-PRO HPQ9982020MV, JURA FILTRATION SH52247, MAIN FILTER MF0059901, NATIONAL FILTERS 106192031HC, STAUFF SD015F20B, STAUFF SD015F20B2, STAUFF SD015F20V, STAUFF SD015F20V2, STAUFF SD1
- Micron Rating
- 20
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/20
- ID Top
- 0.8
- Collapse Pressure
- 3045
- OD Top
- 1.78
- OD Bottom
- 1.78
Dimensions
- Height
- 7.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.