HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH52258
- Mfr # PAR308-9-3G-HC-V
- Zoro # G622543753
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3082313, FILTER-X XH02019, FILTREC D841G03B, FILTREC D841G03BV, HYDAC/HYCON 0823D003BHK, HYDAC/HYCON 3823D03BHK, HY-PRO HP32HL93MB, HY-PRO HP32HL93MV, JURA FILTRATION SH52258, MAIN FILTER MF0059955, MAIN FILTER MF0576071, WIX D11A03GBV
Filter Media
MICROGLASS
Height
9.13
Micron Rating
3
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-9-3G-HC-V
- Zoro #
- G622543753
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3082313, FILTER-X XH02019, FILTREC D841G03B, FILTREC D841G03BV, HYDAC/HYCON 0823D003BHK, HYDAC/HYCON 3823D03BHK, HY-PRO HP32HL93MB, HY-PRO HP32HL93MV, JURA FILTRATION SH52258, MAIN FILTER MF0059955, MAIN FILTER MF0576071, WIX D11A03GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.16
- OD Bottom
- 3.16
- ID Top
- 1.6
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 9.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.