HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH52806

  • Mfr # PAR308-9-10G-V

  • Zoro # G722571489


product price:  $56.89
/ea

Key Features

OD Bottom
3.15
OD Top
3.15
Micron Rating
10
ID Top
1.59
Height
9.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAR308-9-10G-V
Zoro #
G722571489
UPC #
-
Country of Origin
United States

Dimensions

Height
9.13

Details

OD Bottom
3.15
OD Top
3.15
Micron Rating
10
ID Top
1.59
Filter Media
MICROGLASS
Collapse Pressure
145
Replaces OEM Part
ARGO V3082306, DEMAG 10765965, FILTER-X XH02020, FILTREC D841G10A, FILTREC D841G10AV, HYDAC/HYCON 0823D010BNK, HYDAC/HYCON 3823D10BNK, HY-PRO HP32NL910MB, HY-PRO HP32NL910MV, JURA FILTRATION SH52806, MAIN FILTER MF0059956, MAIN FILTER MF0576076, NOELL 140
Beta Ratio 1
200/13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.