
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH53065
Mfr # PFA370-8-6G-V
Zoro # G822483521
product price: $54.59
/eaKey Features
Replaces OEM Part
AIRFIL AFKOVL986, BALDWIN PT8992MPG, DONALDSON 40551, DONALDSON DT037028UM, DONALDSON P173040, DONALDSON P567026, FAIREY ARLON (PARKER) 370L201A, FAIREY ARLON (PARKER) 370L221A, FAIREY ARLON (PARKER) 370Z201A, FAIREY ARLON (PARKER) 370Z221A, FILTER-MART 0
Height
7.83
Micron Rating
5
Filter Media
MICROGLASS
OD Top
3.69
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PFA370-8-6G-V
Zoro #
G822483521
UPC #
-
Country of Origin
United States
Dimensions
Height
7.83
Details
Replaces OEM Part
AIRFIL AFKOVL986, BALDWIN PT8992MPG, DONALDSON 40551, DONALDSON DT037028UM, DONALDSON P173040, DONALDSON P567026, FAIREY ARLON (PARKER) 370L201A, FAIREY ARLON (PARKER) 370L221A, FAIREY ARLON (PARKER) 370Z201A, FAIREY ARLON (PARKER) 370Z221A, FILTER-MART 0
Micron Rating
5
Filter Media
MICROGLASS
OD Top
3.69
OD Bottom
3.68
ID Top
1.89
Beta Ratio 1
200/4.5
Collapse Pressure
365
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.