Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH53265
- Mfr # PMH41-10-3G
- Zoro # G522494995
product price:Â
$
46.35
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) MXW2CC3, FAIREY ARLON (PARKER) MXW2GDL3, FILTER-X XH01670, FILTREC D411G03, HY-PRO HPMX2L103M, JURA FILTRATION SH53265, MAHLE MX41EAL0322, MAIN FILTER MF0059255, PARKER MXW2CC3, PARKER MXW2GDL3, WIX D78A03G
Filter Media
MICROGLASS
Height
9.8
Micron Rating
3
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH41-10-3G
- Zoro #
- G522494995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.8
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) MXW2CC3, FAIREY ARLON (PARKER) MXW2GDL3, FILTER-X XH01670, FILTREC D411G03, HY-PRO HPMX2L103M, JURA FILTRATION SH53265, MAHLE MX41EAL0322, MAIN FILTER MF0059255, PARKER MXW2CC3, PARKER MXW2GDL3, WIX D78A03G
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.36
- OD Bottom
- 2.34
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 250
- ID Top
- 1.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.