Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH53272
- Mfr # PFA270-4-40SS-V
- Zoro # G822474659
product price:Â
$
70.95
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) 290Z140A, FILTER-MART 051211, FILTER-X XH02058, FILTREC D920T40, FILTREC D920T40A, FILTREC D920T40AV, HY-PRO HP27L440WB, HY-PRO HP27L440WV, JURA FILTRATION SH53272, MAIN FILTER MF0059990, MAIN FILTER MF0576116, PARKER 290Z140A, SCHUP
Filter Media
304 SS WIRE
Height
3.9
Micron Rating
40
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA270-4-40SS-V
- Zoro #
- G822474659
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FAIREY ARLON (PARKER) 290Z140A, FILTER-MART 051211, FILTER-X XH02058, FILTREC D920T40, FILTREC D920T40A, FILTREC D920T40AV, HY-PRO HP27L440WB, HY-PRO HP27L440WV, JURA FILTRATION SH53272, MAIN FILTER MF0059990, MAIN FILTER MF0576116, PARKER 290Z140A, SCHUP
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 365
- ID Top
- 1.26
- OD Top
- 2.89
- OD Bottom
- 2.89