Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH53322
- Mfr # PMH41-5-6G
- Zoro # G322551409
product price:Â
$
39.15
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) MXW1GDL6, FILTER-X XH01664, FILTREC D410G06, HY-PRO HPMX2L56M, JURA FILTRATION SH53322, MAHLE MX41EAL0621, MAIN FILTER MF0059249, PARKER MXW1GDL6, SCHUPP HY24122, WIX D77A06G
Filter Media
MICROGLASS
Height
4.84
Micron Rating
5
Collapse Pressure
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH41-5-6G
- Zoro #
- G322551409
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.84
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) MXW1GDL6, FILTER-X XH01664, FILTREC D410G06, HY-PRO HPMX2L56M, JURA FILTRATION SH53322, MAHLE MX41EAL0621, MAIN FILTER MF0059249, PARKER MXW1GDL6, SCHUPP HY24122, WIX D77A06G
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 250
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.34
- ID Top
- 1.06
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.