Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH55007
- Mfr # PFN700-11-10G-V
- Zoro # G822487765
product price:Â
$
39.85
/ea
Key Features
Replaces OEM Part
BUSSE HE029, FILTER-MART 320838, FILTER-X XH04759, FILTREC WG185, FINN FILTER (PARKER) FC7003F010BK, FINN FILTER (PARKER) FFKPVL1700310ABS, HY-PRO HP703NL1010MB, JURA FILTRATION SH55007, MAIN FILTER MF0065984, SCHUPP HY9003, WIX W01AG185
Filter Media
MICROGLASS
Height
10.83
Micron Rating
10
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFN700-11-10G-V
- Zoro #
- G822487765
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BUSSE HE029, FILTER-MART 320838, FILTER-X XH04759, FILTREC WG185, FINN FILTER (PARKER) FC7003F010BK, FINN FILTER (PARKER) FFKPVL1700310ABS, HY-PRO HP703NL1010MB, JURA FILTRATION SH55007, MAIN FILTER MF0065984, SCHUPP HY9003, WIX W01AG185
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.7
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.12
- OD Top
- 3.12
Dimensions
- Height
- 10.83
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.