HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH63149

  • Mfr # PSH120-6-250SS-B

  • Zoro # G822570498


product price:  $40.65
/ea

Key Features

Micron Rating
250
ID Top
0.75
ID Bottom
2.58
Height
5.63
OD Top
5.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH120-6-250SS-B
Zoro #
G822570498
UPC #
-
Country of Origin
United States

Dimensions

Height
5.63

Details

Micron Rating
250
ID Top
0.75
ID Bottom
2.58
OD Top
5.12
Replaces OEM Part
FILTREC D260T250, IKRON HHC30305, JURA FILTRATION SH63149, MAIN FILTER MF0059197, SCHUPP HY25049, SOFIMA CLE120DC1, SOFIMA LE120MDC1, WIX D73A250T
Collapse Pressure
75
OD Bottom
5.12
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products