HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH63717

  • Mfr # PPL9800-4-10SS-V

  • Zoro # G922489751


product price:  $81.65
/ea
Free Shipping & Returns

Key Features

Height
4.57
Collapse Pressure
305
OD Top
1.98
Filter Media
304 SS WIRE
Replaces OEM Part
FILTER-X XH01344, FILTREC D120T10A, FILTREC D120T10AV, JURA FILTRATION SH63717, MAIN FILTER MF0058489, MAIN FILTER MF0058490, OMT CHP423T10XN, SOFIMA CCH301RD1, SOFIMA CH301RD11, WIX D44A10TAV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9800-4-10SS-V
Zoro #
G922489751
UPC #
-
Country of Origin
United States

Dimensions

Height
4.57

Details

Collapse Pressure
305
OD Top
1.98
Filter Media
304 SS WIRE
Replaces OEM Part
FILTER-X XH01344, FILTREC D120T10A, FILTREC D120T10AV, JURA FILTRATION SH63717, MAIN FILTER MF0058489, MAIN FILTER MF0058490, OMT CHP423T10XN, SOFIMA CCH301RD1, SOFIMA CH301RD11, WIX D44A10TAV
Micron Rating
10
OD Bottom
1.98
ID Top
0.95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.