Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH63800
- Mfr # PPL9020-3-3G-HC-V
- Zoro # G822481213
product price:Â
$
41.75
/ea
Key Features
Replaces OEM Part
FILTER-X XH01253, FILTREC D110G03B, FILTREC D110G03BV, JURA FILTRATION SH63800, MAIN FILTER MF0058351, MAIN FILTER MF0058352, MP FILTRI HP0651A03AH, MP FILTRI HP0651A03AHP01, MP FILTRI HP0651A03HA, MP FILTRI HP0651A03HAP01, MP FILTRI HP0651A03HV, MP FILTR
Filter Media
MICROGLASS
Height
3.39
Micron Rating
3
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-3-3G-HC-V
- Zoro #
- G822481213
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01253, FILTREC D110G03B, FILTREC D110G03BV, JURA FILTRATION SH63800, MAIN FILTER MF0058351, MAIN FILTER MF0058352, MP FILTRI HP0651A03AH, MP FILTRI HP0651A03AHP01, MP FILTRI HP0651A03HA, MP FILTRI HP0651A03HAP01, MP FILTRI HP0651A03HV, MP FILTR
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 1.78
- ID Top
- 1.05
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.