Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH63815
- Mfr # PSH1351-5-3G-HC-V
- Zoro # G822461901
product price:Â
$
84.65
/ea
Key Features
Replaces OEM Part
FILTER-X XH01393, FILTREC D130G03B, FILTREC D130G03BV, HY-PRO HP13HL53MB, HY-PRO HP13HL53MV, JURA FILTRATION SH63815, MAIN FILTER MF0058599, MAIN FILTER MF0058600, MP FILTRI HP1351A03AH, MP FILTRI HP1351A03AHP01, MP FILTRI HP1351A03HA, MP FILTRI HP1351A03
Filter Media
MICROGLASS
Height
4.72
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-5-3G-HC-V
- Zoro #
- G822461901
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01393, FILTREC D130G03B, FILTREC D130G03BV, HY-PRO HP13HL53MB, HY-PRO HP13HL53MV, JURA FILTRATION SH63815, MAIN FILTER MF0058599, MAIN FILTER MF0058600, MP FILTRI HP1351A03AH, MP FILTRI HP1351A03AHP01, MP FILTRI HP1351A03HA, MP FILTRI HP1351A03
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- OD Top
- 2.01
- OD Bottom
- 2.01
- ID Top
- 1.07
Dimensions
- Height
- 4.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.