HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH63895
- Mfr # PSH1351-3-25G-V
- Zoro # G122475394
product price:Â
$
19.75
/ea
Sold in multiples of 2 for
$39.50
Key Features
Replaces OEM Part
BALDWIN PT9478MPG, DONALDSON 45153, DONALDSON P171733, FIAT 76028203, FILTER-X XH01426, FILTREC D132G25A, FILTREC D132G25AV, FILTREC WG115, FILTREC WG141, FLEETGUARD (CUMMINS) HF28915, IKRON HEK8530080ASFG025LCB, IKRON HHC01935, JURA FILTRATION SH63895, M
Filter Media
MICROGLASS
Height
3.9
Micron Rating
20
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-3-25G-V
- Zoro #
- G122475394
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9478MPG, DONALDSON 45153, DONALDSON P171733, FIAT 76028203, FILTER-X XH01426, FILTREC D132G25A, FILTREC D132G25AV, FILTREC WG115, FILTREC WG141, FLEETGUARD (CUMMINS) HF28915, IKRON HEK8530080ASFG025LCB, IKRON HHC01935, JURA FILTRATION SH63895, M
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.08
- OD Top
- 2.09
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
- OD Bottom
- 2.09
Dimensions
- Height
- 3.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.