Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH63911
- Mfr # PSH101-7-25G-V
- Zoro # G322508434
product price:Â
$
28.55
/ea
Sold in multiples of 2 for $57.10
Key Features
Replaces OEM Part
AIRFIL AFKOVL498525, DONALDSON CM18003, DONALDSON P171709, FBN HI204640, FBN HI204905, FILTER-X XH01657, FILTREC D311G25A, FILTREC D311G25AV, HY-PRO HP3A1L725MB, HY-PRO HP3A1L725MV, JURA FILTRATION SH63911, MAIN FILTER MF0059237, MAIN FILTER MF0059238, MP
Filter Media
MICROGLASS
Height
7.05
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH101-7-25G-V
- Zoro #
- G322508434
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- AIRFIL AFKOVL498525, DONALDSON CM18003, DONALDSON P171709, FBN HI204640, FBN HI204905, FILTER-X XH01657, FILTREC D311G25A, FILTREC D311G25AV, HY-PRO HP3A1L725MB, HY-PRO HP3A1L725MV, JURA FILTRATION SH63911, MAIN FILTER MF0059237, MAIN FILTER MF0059238, MP
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
- OD Top
- 1.65
- OD Bottom
- 1.63
- ID Top
- 0.9