HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH63920
- Mfr # PPL9020-3-25G-V
- Zoro # G022461237
product price:Â
$
17.69
/ea
Sold in multiples of 3 for
$53.07
Key Features
Replaces OEM Part
BALDWIN PT9310MPG, DONALDSON CM23003, DONALDSON P171715, FBN HI204618, FILTER-X XH01258, FILTREC D110G25A, FILTREC D110G25AV, HY-PRO HP8NL425MB, HY-PRO HP8NL425MV, IKRON HEK8520080ASFG025LCB, IKRON HHC01903, JURA FILTRATION SH63920, MAIN FILTER MF0058361,
Filter Media
MICROGLASS
Height
3.39
Micron Rating
20
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-3-25G-V
- Zoro #
- G022461237
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- BALDWIN PT9310MPG, DONALDSON CM23003, DONALDSON P171715, FBN HI204618, FILTER-X XH01258, FILTREC D110G25A, FILTREC D110G25AV, HY-PRO HP8NL425MB, HY-PRO HP8NL425MV, IKRON HEK8520080ASFG025LCB, IKRON HHC01903, JURA FILTRATION SH63920, MAIN FILTER MF0058361,
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.82
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.82
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.