Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH63958
- Mfr # PSH1351-9-10P-V
- Zoro # G622507892
product price:Â
$
21.79
/ea
Sold in multiples of 2 for
$43.58
Key Features
Replaces OEM Part
DONALDSON 4531, FILTER-X XH01406, FILTREC D131C10A, FILTREC D131C10AV, JURA FILTRATION SH63958, JURA FILTRATION SH63958V, MAIN FILTER MF0058627, MAIN FILTER MF0058628, MP FILTRI HP1352P10NA, MP FILTRI HP1352P10NAP01, MP FILTRI HP1352P10NV, MP FILTRI HP135
Filter Media
PAPER
Height
9.06
Micron Rating
10
OD Bottom
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-9-10P-V
- Zoro #
- G622507892
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 4531, FILTER-X XH01406, FILTREC D131C10A, FILTREC D131C10AV, JURA FILTRATION SH63958, JURA FILTRATION SH63958V, MAIN FILTER MF0058627, MAIN FILTER MF0058628, MP FILTRI HP1352P10NA, MP FILTRI HP1352P10NAP01, MP FILTRI HP1352P10NV, MP FILTRI HP135
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 2.09
- ID Top
- 1.08
- OD Top
- 2.09
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 305
Dimensions
- Height
- 9.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.