Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH63966
- Mfr # PSH3201-5-25G-V
- Zoro # G822498884
product price:Â
$
41.55
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL36625, DOMANGE CDHP50A25N, FILTER-X XH01528, FILTREC D150G25A, FILTREC D150G25AV, HY-PRO HP32NL425MB, HY-PRO HP32NL425MV, IKRON HEK8540102ASFG025LCB, IKRON HHC01943, JURA FILTRATION SH63966, MAIN FILTER MF0058903, MAIN FILTER MF0058904, MP FI
Filter Media
MICROGLASS
Height
4.57
Micron Rating
20
ID Top
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-5-25G-V
- Zoro #
- G822498884
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL36625, DOMANGE CDHP50A25N, FILTER-X XH01528, FILTREC D150G25A, FILTREC D150G25AV, HY-PRO HP32NL425MB, HY-PRO HP32NL425MV, IKRON HEK8540102ASFG025LCB, IKRON HHC01943, JURA FILTRATION SH63966, MAIN FILTER MF0058903, MAIN FILTER MF0058904, MP FI
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.6
- Collapse Pressure
- 305
- OD Top
- 3.16
- OD Bottom
- 3.16
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 4.57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.