Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH63984
- Mfr # PSH3201-15-25G-V
- Zoro # G322523413
product price:Â
$
94.19
/ea
Key Features
Replaces OEM Part
DOMANGE CDHP52A25N, DONALDSON 45653, DONALDSON P171748, FILTER-X XH01560, FILTREC D152G25A, FILTREC D152G25AV, HY-PRO HP32NL1525MB, HY-PRO HP32NL1525MV, IKRON HEK8540372ASFG025LCB, IKRON HHC01927, JURA FILTRATION SH63984, MAIN FILTER MF0058979, MAIN FILTE
Filter Media
MICROGLASS
Height
14.76
Micron Rating
20
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-15-25G-V
- Zoro #
- G322523413
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DOMANGE CDHP52A25N, DONALDSON 45653, DONALDSON P171748, FILTER-X XH01560, FILTREC D152G25A, FILTREC D152G25AV, HY-PRO HP32NL1525MB, HY-PRO HP32NL1525MV, IKRON HEK8540372ASFG025LCB, IKRON HHC01927, JURA FILTRATION SH63984, MAIN FILTER MF0058979, MAIN FILTE
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.16
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.16
- Collapse Pressure
- 305
- ID Top
- 1.6
Dimensions
- Height
- 14.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.