Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH63998
- Mfr # PSH1351-9-300SS-V
- Zoro # G922508018
product price:Â
$
53.55
/ea
Key Features
Replaces OEM Part
FILTREC D131T300A, FILTREC D131T300AV, JURA FILTRATION SH63998, MAIN FILTER MF0575752, MAIN FILTER MF0575753, WIX D49A300TAV
Height
9.06
Micron Rating
300
Filter Media
304 SS WIRE
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-9-300SS-V
- Zoro #
- G922508018
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D131T300A, FILTREC D131T300AV, JURA FILTRATION SH63998, MAIN FILTER MF0575752, MAIN FILTER MF0575753, WIX D49A300TAV
- Micron Rating
- 300
- Filter Media
- 304 SS WIRE
- ID Top
- 1.08
- OD Top
- 2.09
- OD Bottom
- 2.09
- Collapse Pressure
- 305
Dimensions
- Height
- 9.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.