Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH64060
- Mfr # PMH126-4-10SS-V
- Zoro # G022478136
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 1840G10G000P, FILTER-X XH02511, FILTREC DMD126B10B, FILTREC DMD126B10V, HY-PRO HP126NL410WB, HY-PRO HP126NL410WV, INTERNORMEN 303336, INTERNORMEN 0485212610G16EP, INTERNORMEN 0485212610G16EV, JURA FILTRATION SH64060, MAHLE 852126DRG10, MAIN F
Filter Media
304 SS WIRE
Height
4.44
Micron Rating
10
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-10SS-V
- Zoro #
- G022478136
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1840G10G000P, FILTER-X XH02511, FILTREC DMD126B10B, FILTREC DMD126B10V, HY-PRO HP126NL410WB, HY-PRO HP126NL410WV, INTERNORMEN 303336, INTERNORMEN 0485212610G16EP, INTERNORMEN 0485212610G16EV, JURA FILTRATION SH64060, MAHLE 852126DRG10, MAIN F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 1.82
- ID Top
- 1.01
- OD Top
- 1.82
- Collapse Pressure
- 305
Dimensions
- Height
- 4.44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.